46 gal. Residential Indirect Water Heater
Smart Series 46 gal. Residential Indirect Water Heater
Frequently Purchased Together
Product Details
- Self Cleaning/Self Descaling
- Exclusive "Tank-in-Tank" design
-
Lead Law Compliant
Documents
Specifications
- BTU:
- 140000
- CSA Certified:
- CSA C22.2 No. 110
- Capacity:
- 46 gal
- Collection:
- Smart Series
- Diameter:
- 22 in
- Energy Star Compliant:
- No
- Height:
- 57 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MBH:
- 140
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316L, Polyurethane
- Power Source:
- Indirect
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- UL 174
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 165 lb