5/8 - 7/32 in. Stainless Steel Hose Clamp
5/8 - 7/32 in. Stainless Steel Hose Clamp
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 5/8 in
- Fits Pipe Size:
- 5/8 in - 7/32 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Size:
- 4 in
- Width:
- 5/16 in