6 - 8 in. Stainless Steel Hose Clamp
6 - 8 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fits Pipe Size:
- 6 in - 8 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Product Type:
- Worm Gear Clamp
- Width:
- 1/2 in