Trigger Spray Bottle in Clear Frosted

GLX80

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Standard trigger sprayer with adjustable nozzle
  • Use to mix and dispense cleaning chemicals

SPECIFICATIONS

Color Finish
Clear Frosted
Material
Plastic
Size
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday