Trillian™ DELTA TRILLIAN: MONITOR 17 SERIES TUB & SHOWER TRIM

Part #DT17443  |  Item #8794993  |  Manufacturer Part #T17443

Type:

Faucet
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant metal lever handle
  • Lever adjusts volume
  • Dial adjusts temperature
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Back-to-back installation capability
  • Red/Blue indicator markings

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

Collection: Trillian™

Depth: 4-1/50 in

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Handle Included: Yes

Handle Material: Zinc

Handle Type: Lever

Height: 6-3/5 in

Material: Zinc

Maximum Height: 6-3/5 in

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Pause Control: Yes

Scald Guard: Yes

Shape: Square

Shower Arm Reach: 5-1/2 in

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spout Type: Pull Up

Type: Faucet

WaterSense Labeled: Yes

Weight: 9.802

Width: 8-5/8 in