1/2 x 3/8 in. Toilet Supply Kit with Angle Stop and Cross Handle

You last purchased this on
 
Trim by Design

1/2 x 3/8 in. Toilet Supply Kit with Angle Stop and Cross Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trim by Design

1/2 x 3/8 in. Toilet Supply Kit with Angle Stop and Cross Handle

  • Fast #
  • Part #TTBD540X03
  • Item #5063391
  • Manufacturer Part #TBD540X.03
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass - Coated
End Connection 1:
Compression
End Connection 2:
OD Tube
End Connections:
Compression x OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12 in
NSF Certified:
No
Rigid:
No
Water Supply Connector Type:
Toilet