Trim to the Trade

1-1/2 x 1-1/4 in. 17 ga P-Trap (Less Flange) in Satin Nickel

Part #T4T255D31  |  Manufacturer Part #4T-255D-31

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Satin Nickel

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/2 in x 1-1/4 in

Gauge: 17

IAPMO Listed: No