Cast Iron Push-Pull Drain in Polished Chrome

You last purchased this on
 
Trim to the Trade

Cast Iron Push-Pull Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trim to the Trade

Cast Iron Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #T4T0641
  • Item #1818786
  • Manufacturer Part #4T-064-1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Cast Iron
Fits Pipe Size:
2 in
IAPMO Listed -:
No
Product Type:
Tub Drain
Thread Size:
2 in
Thread Type:
IPS
Trim Only:
No
WaterSense Labeled:
No