3 in. Snap-Inlet Strainer Satin
3 in. Snap-Inlet Strainer Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 3 in
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 2 in
- Strainer Style:
- Snap-In
- Trim Ring:
- No