Toilet 1/2 in x 3/8 in. Supply Kit in Satin Bronze

You last purchased this on
 
Trim to the Trade

Toilet 1/2 in x 3/8 in. Supply Kit in Satin Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trim to the Trade

Toilet 1/2 in x 3/8 in. Supply Kit in Satin Bronze

  • Fast #
  • Part #T4T71735
  • Item #3062477
  • Manufacturer Part #4T-717-35
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Rigid:
Yes
Water Supply Connector Type:
Toilet