2 in. Faucet Hole Cover in Brushed Nickel Stainless

You last purchased this on
 
Trim to the Trade

2 in. Faucet Hole Cover in Brushed Nickel Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trim to the Trade

2 in. Faucet Hole Cover in Brushed Nickel Stainless

  • Fast #
  • Part #T4T20050
  • Item #2887510
  • Manufacturer Part #4T-200-50
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Nickel Stainless
Diameter:
2 in
Faucet Part Type:
Faucet Hole Cover
Height:
1.78 in
WaterSense Labeled:
No