Faucet Hole Cover in White

Part #T4T20013  |  Item #86421  |  Manufacturer Part #4T-200-13

$ 9.00 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Faucet Part Type: Faucet Hole Cover

Length: 2 in

WaterSense Labeled: No