9 x 12 ft. 1 mil Plastic Drop Cloth
9 x 12 ft. 1 mil Plastic Drop Cloth
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Economical and leak proof plastic drops are embossed for easy opening and great for covering shrubbery and furniture
- 25.4 Micron Plastic Drop cloth
Documents
Specifications
- Application:
- Residential
- Length:
- 12 ft
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Drop Cloth
- Size:
- 9 ft x 12 ft
- Thickness:
- 1 mil
- Width:
- 9 ft