4 x 15 ft. Rubber Drop Cloth
4 x 15 ft. Rubber Drop Cloth
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior protection against paint
- Triple-coated butyl drop cloth is leak resistant
- Trimaco's heavyweight butyl has been around a long time and has proven itself as a dependable product in the paint industry
- Reduce paint tracking
- Can be used both indoors and outside
- Dropcloths are full piece, no remnants
- Popular professional grade drop cloth
- Slip-resistant
- Made in USA
Specifications
- Application:
- Residential
- Length:
- 15 ft
- Material:
- Rubber
- Material Type:
- Butyl
- Product Type:
- Drop Cloth
- Width:
- 4 ft