0 items

Trimaco 180 ft. Brown Masking Paper

T129

Width

Starting at $3.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Formulated for water-based materials
  • Great for drawing or making wrapping paper
  • Great for latex, plaster, drywall texture and enamels
  • Great for paint prep work
  • Length: 180'
  • Made in the USA
  • Test before use
  • Use when painting trim
  • Width: 9"

SPECIFICATIONS

Color Finish
Brown
Length
180 ft
Material
Paper
Width
9 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday