20 ft. Plastic Drop Cloth and Plastic Drop Cloth in Clear
20 ft. Plastic Drop Cloth and Plastic Drop Cloth in Clear
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Leakproof plastic
- Easy to use
- Make protection a breeze with Trimaco's SuperTuff medium weight plastic drop cloths
- Economical
- Thickness: 1 mil
- Great for paint jobs
- Can be used to temporarily protect shrubbery
- Clear-allows one to see what is being covered
- Not washable
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Drop Cloth
- Size:
- 10 ft x 20 ft
- Thickness:
- 1 mil
- Width:
- 20 ft