Trimaco

90 x 72 ft. Premium Grade Masking Film

Part #T47290  |  Manufacturer Part #47290

Width:

72 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trimaco's easy mask premium masking film clings to most surfaces
  • Let’s light in when used on windows
  • Wider lip design helps ease unfolding
  • Hold up for multiple spray passes
  • Film attracts paint overspray
  • Works great with tape applicators/maskers
  • Use printed side out
  • Easy peel packaging
  • Thickness: 0.47 mil
  • Do not use on wet or uncured surfaces

Specifications

Length: 90 ft

Type: T47290

Width: 72 ft