25 ft. External Power Cable

You last purchased this on
 
Spectra Precision

25 ft. External Power Cable

This product requires certification to purchase.
You last purchased this on
 
Spectra Precision

25 ft. External Power Cable

  • Fast #
  • Part #TP21
  • Item #4487064
  • Manufacturer Part #P21
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adds another option for providing power for extended periods of operation in remote areas
  • Requires Certification

Specifications

Brand Model Compatibility:
DG511 and DG711 Pipe Lasers
Case Included:
No
Length:
25 ft
Material:
Plastic
Tool Type:
Cable