Trimble Navigation

5-1/5 in. Automatic Aluminum Level

Part #TAL28M  |  Item #4536321  |  Manufacturer Part #AL28M

$ 232.00 EACH

Length:

5-1/5 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Has 28X magnification and magnetic-dampened compensators
  • Accuracy within 1.5 mm
  • Magnetic-dampened compensators
  • Double-sided, continuous horizontal tangent curves
  • Stadia lines for simple distance measurement
  • Horizontal angle measurement
  • Built in bubble mirror and sighting guide
  • Includes a high-quality, impact-resistant padded carrying case, auto level, allen wrench, pin tool, rain cover and plumb tool
  • Water resistant construction
  • Two-person leveling across the jobsite

Documents

Specifications

Case Included: Yes

Case Material: Plastic

Color Finish: Yellow

GSA Approved: No

Height: 5-3/10 in

Length: 5-1/5 in

Magnification: 28

Material: Metal

Tool Type: Auto Level

Type: TAL28M

Width: 7-1/2 in