5-1/5 in. Automatic Level

You last purchased this on
 
Spectra Precision

5-1/5 in. Automatic Level

This product requires certification to purchase.
You last purchased this on
 
Spectra Precision

5-1/5 in. Automatic Level

  • Fast #
  • Part #TAL24M
  • Item #4482429
  • Manufacturer Part #AL24M
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The AL2XX series automatic levels are designed for a variety of elevation control and alignment tasks including general building construction, cut and fill measurements, area leveling, and landscaping
  • Reliable automatic compensators ensure stability and accuracy in the line of sight
  • Two-person leveling across the jobsite, Leveling forms and footers, Checking elevation, Measuring cut and fill
  • Requires Certification

Documents


Specifications

Case Included:
Yes
Case Material:
Plastic
Color Finish Category:
Yellows
Color Finish Name:
Yellow
GSA Approved:
No
Height:
5-3/10 in
Length:
5-1/10 in
Magnification:
24
Material:
Metal
Number of Tools Included:
1
Product Type:
Autolevel
Tool Type:
Auto Level
Weight:
3.5 lb
Width:
7-1/2 in