63-1/2 in. Tripod with Quick Clamp in Black
63-1/2 in. Tripod with Quick Clamp in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thread 5/8"X11"
- Aluminum
- Tripod 3-1/2'-6'
- Medium duty
Specifications
- Case Included:
- No
- Color Finish Name:
- Black
- GSA Approved:
- No
- Length:
- 63-1/2 in
- Material:
- Aluminum
- Tool Type:
- Tripod