0 items

Trimble Navigation Spectra Precision® Automatic Level (Less Rod and Tripod)

TALA

Magnification

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 24X Magnification
  • Air dampened compensator for accuracy
  • All-metal housing
  • Double-Sided continuous horizontal tangent drives
  • Stadia lines for easier measurement

SPECIFICATIONS

Automatic Shut-Off
No
Collection
Spectra Precision®
Color Finish
Yellow
Height
7-9/10 in
Length
10-7/10 in
Magnification
24
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday