Battery Operated Automatic Level (Metric)

You last purchased this on
 
Trimble Navigation

Battery Operated Automatic Level (Metric)

This product requires certification to purchase.
You last purchased this on
 
Trimble Navigation

Battery Operated Automatic Level (Metric)

  • Fast #
  • Part #TAL24M3
  • Item #7304808
  • Manufacturer Part #AL24M-3
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stadia lines for easier measurement
  • Twenty-four times magnification
  • Magnetically dampened automatic compensator
  • Operating range: 500'
  • Metal housing
  • Double-sided continuous horizontal tangent drives
  • Requires Certification

Specifications

Case Included:
Yes
Case Material:
Plastic
Color Finish Name:
Yellow
GSA Approved:
No
Material:
Plastic, Metal
Power Source:
Battery
Tool Type:
Auto Level