20x Automatic Level with Meter Rod
Spectra Precision® 20x Automatic Level with Meter Rod
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Magnetically dampened compensator for accuracy
- Stadia lines for easier measurement
- 20X Magnification
- All-metal housing
- Double-Sided continuous horizontal tangent drives
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- NiMH
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- Spectra Precision®
- Color Finish Name:
- Metallic, Silver
- Diameter:
- 5-3/10 in
- GSA Approved:
- No
- Length:
- 9-4/5 in
- Magnification:
- 20
- Material:
- Metal
- Power Source:
- Battery
- Temperature Rating:
- 122
- Tool Type:
- Auto Level