1/2 in. x 19-1/50 ft. PVC Drainage Pipe
1/2 in. x 19-1/50 ft. PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 19-1/50 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 1/2 in
- Schedule Class:
- SDR 13.5