6 in. x 19 ft. Schedule 40 Plastic Pressure Pipe
6 in. x 19 ft. Schedule 40 Plastic Pressure Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61-G
- ASTM:
- ASTM D-1785, ASTM D-2665
- Application:
- Water Systems, Commercial, Domestic, Drainage, Industrial, Vent, Waste
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 19 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40
- UL Listed:
- No