4-33/100 in. Gasket Straight SDR 21 PVC Tee
4-33/100 in. Gasket Straight SDR 21 PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4-33/100 in
- Fitting Size 2:
- 4-33/100 in
- Fitting Size 3:
- 4-33/100 in
- Fitting Sizes:
- 4-33/100 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 21