4-33/100 x 4 in. Socket Reducing PVC Adapter
4-33/100 x 4 in. Socket Reducing PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4-33/100 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4-33/100 in x 4 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No