15 x 20 x 2 in. Air Filter Fiberglass

Part #T276150200  |  Item #5132546  |  Manufacturer Part #276-150-200

Call for Pricing EACH

Depth:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 2 in

Disposable: Yes

Height: 20 in

Material: Fiberglass

Size: 15 in x 20 in x 2 in

Width: 15 in