Trion

20 x 20 in. Fiberglass Disposable Air Filter

Part #T276200200  |  Manufacturer Part #276-200-200

Width:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 2 in

Height: 20 in

Material: Fiberglass

Width: 20 in