Trion

25 x 16 x 1 in. Disposable Air Filter

Part #T274160250  |  Manufacturer Part #274-160-250

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 1 in

Height: 25 in

Material: Fiberglass

Width: 16 in