Trion

25 x 20 in. MERV 8 Pleated Air Filter

Part #T102700021  |  Manufacturer Part #102-700-021

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 2 in

Height: 25 in

Material: Fiber

Width: 20 in