14 x 20 x 1 in. Fiberglass Air Filter
Koch™ 14 x 20 x 1 in. Fiberglass Air Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Koch™
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 24 in
- Material:
- Fiberglass
- Size:
- 14 in x 24 in x 1 in
- Width:
- 14 in