14 x 25 x 2 in. Fiber MERV 8 Air Filter
Multi-Pleat XL8™ 14 x 25 x 2 in. Fiber MERV 8 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Multi-Pleat XL8™
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 20 in
- MERV Rating:
- 8
- Material:
- Fiberglass
- Size:
- 14 in x 25 in x 2 in
- Width:
- 14 in