Trip Lever for American Standard 2359.014.020 Colony Right Height Elongated Toilet

A0471922220A

Brand Model Compatibility

American Standard 2359.014.020 Colony Right Height Elongated Toilet
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cadet toilet comes with color matched trip lever
  • Close coupled tank with raised lip detail on tank cover
  • Fully glazed 2" ballpass trapway
  • Rim height: 15"
  • Rough-in: 12"
  • Siphon action jetted bowl
  • Speed Connect® tank/bowl coupling system
  • Toilet complete, less seat
  • Water surface area: 11" x 9"

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard 2359.014.020 Colony Right Height Elongated Toilet
CARB OTC LEED Compliant
No
Color Finish
Linen
Color Finish Category
Neutrals
Handle Type
Lever
IAPMO Listed
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday