14 in. Cast Iron Rubber Gasket
14 in. Cast Iron Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Gasket
- Material:
- Cast Iron, Rubber
- Pressure - Maximum:
- 150 psi