36 in. 150# Remote Reader Ring Gasket

You last purchased this on
 
Tripac Fasteners

36 in. 150# Remote Reader Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tripac Fasteners

36 in. 150# Remote Reader Ring Gasket

  • Fast #
  • Part #T1LGR8R36
  • Item #1684691
  • Manufacturer Part #1LGR8R/36
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gaskets are available in both ring and full face and in 1/16 in. & 1/8 in. thickness
  • Our meter gaskets are in stock in drop-in and full face along with meter washers for 3/4 in. & 1 in
  • TRIPAC stocks a variety of gasket materials and sizes
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Outside:
36 in
Fitting Type:
Gasket, Ring
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
NSF Certified:
No
Pressure Class:
150#
Thickness:
1/8 in
UL Listed:
No