6 in. Cast Iron Hydrant Gasket
6 in. Cast Iron Hydrant Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 6 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Thickness:
- 1/16 in
- UL Listed:
- No