Tripac Fasteners
8 in. 150# Flat Face Gasket
Part #T1LGF8T208 | Item #1629848 | Manufacturer Part #1LGF8T208
Call for Pricing
EACH
Inside Diameter
Product Details
Specifications
CARB OTC LEED Compliant: No
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 8 in
NSF Certified: No
Thickness: 1/8 in
Type: T1LGF8T208
UL Listed: No