6 in. Carbon Steel Tubing

You last purchased this on
 
Triple S Steel Supply

6 in. Carbon Steel Tubing

This product requires certification to purchase.
You last purchased this on
 
Triple S Steel Supply

6 in. Carbon Steel Tubing

  • Fast #
  • Part #STGG083
  • Item #1265630
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Gauge (metal):
14 ga
Material:
Carbon Steel
PipeTubing Size:
1 in
Wall Thickness:
0.083 in
Width:
1 in