TRISTA 1 LIGHT MINI PENDANT

You last purchased this on
 

Trista TRISTA 1 LIGHT MINI PENDANT

This product requires certification to purchase.
Brand image
You last purchased this on
 

Trista TRISTA 1 LIGHT MINI PENDANT

  • Fast #
  • Part #LHS884GDSCLED930MP
  • Item #7233313
  • Manufacturer Part #HS884GDSCLED930MPT
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Trista
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
2-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
14 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
GU5.3
Light Bulb Shape Code:
MR16
Light Bulb Type:
LED
Material:
Metal
Number of Lights:
1
Power Source:
Hardwired
Type:
LHS884GDSCLED930MP
UL Listed:
No
Volts:
120V
Watts:
8 W
Width:
2-1/2 in