Triumph Twist Drill

1/4 x 1/4 x 1/4 in. Straight Masonry 1 Piece

Part #T038216  |  Manufacturer Part #38216

Bit Diameter:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bit Diameter: 1/4 in

Bit Sizes: 1/4 in

Coating: Black Oxide

Drill Bit Type: Masonry

Length: 4 in

Magnetic: No

Material: Carbide

Number Of Pieces: 1 Piece

Product Type: Masonry Bit

Shank Size: 1/4 in

Shank Style: Straight