1/4 x 1/4 x 1/4 in. Straight Twist 12 Piece

You last purchased this on
 
Triumph Twist Drill

1/4 x 1/4 x 1/4 in. Straight Twist 12 Piece

This product requires certification to purchase.
You last purchased this on
 
Triumph Twist Drill

1/4 x 1/4 x 1/4 in. Straight Twist 12 Piece

  • Fast #
  • Part #T011216
  • Item #1447733
  • Manufacturer Part #011216
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Coating:
Black Oxide
Drill Bit Type:
Twist
Length:
4 in
Magnetic:
No
Material:
Steel
Number of Pieces:
12 Piece
Product Type:
Twist Bit
Shank Size:
1/4 in
Shank Style:
Straight