Triumph Twist Drill

3/16 x 3/16 x 3/16 in. Straight Masonry 1 Piece

Part #T038212  |  Manufacturer Part #38212

Bit Diameter:

3/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bit Diameter: 3/16 in

Bit Sizes: 3/16 in

Coating: Black Oxide

Drill Bit Type: Masonry

Length: 4 in

Magnetic: No

Material: Carbide

Number Of Pieces: 1 Piece

Product Type: Masonry Bit

Shank Size: 3/16 in

Shank Style: Straight