Triumph Twist Drill

3/16 x 3/16 x 3/16 in. Straight Twist 12 Piece

Part #T011212  |  Manufacturer Part #011212

Shank Size:

3/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bit Diameter: 3/16 in

Bit Sizes: 3/16 in

Coating: Black Oxide

Color Finish: Black

Drill Bit Type: Twist

Length: 3-1/2 in

Magnetic: No

Material: High Speed Steel

Number Of Pieces: 12 Piece

Product Type: Twist Bit

Shank Size: 3/16 in

Shank Style: Straight