12V Battery
12V Battery
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 150
- Battery Size:
- 12V
- Battery Type:
- Lead Acid
- Brand Model Compatibility:
- T3 and T3+ Automatic Scrubbers
- Color Finish Name:
- Maroon
- Height:
- 11-13/100 in
- Length:
- 12-24/25 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Battery
- UL Listed:
- No
- Weight:
- 85 lb
- Width:
- 7-13/100 in