114AH 12V Battery
EV Series 114AH 12V Battery
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Case material: polypropylene
- Battery: VRLA AGM
- Model: 31-AGM
- Ah: 114
- Voltage: 12
- Dimensions: 13-21/50" x 6-81/100 x 9.-9/50"
Specifications
- Battery Application Type:
- Medical Devices, Industrial, Robotics, Aerial Lifts
- Battery Size:
- 114AH
- CE Approved:
- Yes
- Collection:
- EV Series
- Height:
- 9-3/10 in
- Length:
- 13 in
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 72 lb
- Width:
- 6-4/5 in