130AH 12V Battery

You last purchased this on
 
Trojan Battery

HydroLink™ 130AH 12V Battery

This product requires certification to purchase.
You last purchased this on
 
Trojan Battery

HydroLink™ 130AH 12V Battery

  • Fast #
  • Part #T30XHS
  • Item #7481669
  • Manufacturer Part #30XHS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Battery: flooded/wet lead-acid battery
  • Case material: polypropylene
  • Model: L16E-AC with bayonet cap
  • Ah: 130
  • Voltage: 12
  • Dimensions: 12-7/50" x 6-17/20" x 16-41/100"
  • Requires Certification

Specifications

Battery Size:
130AH, 12V
CE Approved:
No
Collection:
HydroLink™
Color Finish Name:
Maroon
Height:
10-9/10 in
Length:
13-47/50 in
Material:
Plastic
Material Type:
Polypropylene
Smart Home Enabled:
No
UL Listed:
No
Weight:
66 lb
Width:
6-3/4 in