Trolex Corporation

12 in. Round Takeoff Zone Damper with Spring Return Motor

Part #ZRTS12  |  Manufacturer Part #RTS12

Diameter:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 12 in

Gauge: 26

Height: 7 in

Material: Galvanized Steel

Type: Round Takeoff Zone Damper with Spring Return Motor

UL Listed: No