0 items

Troy-CSL Lighting CounterAttach® 120 V 3-Light Xenon Under Cabinet

TNCAX12024

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Longer lamp life than others due to patented cooling system
  • Non yellowing U.V. coated glass prismatic diffuser for maximum light distribution and U.V. protection
  • Porcelain sockets used for high temperature durability
  • Repositioned cooling slots

SPECIFICATIONS

Bulb Type
Xenon
Collection
CounterAttach®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1-1/2 in
Length
24 in
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
35
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday